
Set Of Two Loads of Fun 3 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 407108
Zoro # G722891396
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Subject
Bath & Laundry
Width
14 in
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407108
Zoro #
G722891396
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Item
Wall Art
Subject
Bath & Laundry
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Color
Brown
Primary Art Material
Paper
LED/Illuminated
No
Material
Paper
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Description
The set of two loads of fun 3 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.