Set of Two Tufted Bone and Brass Upholstered Faux Leather And Wood Dining Side Chairs, 2PK

  • Mfr # 573393

  • Zoro # G522811631


product price:  $1,291.99
/pk 2, $646.00/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Color
Bone, Brass
Width (In.)
23
Depth (In.)
27
Height (In.)
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573393
Zoro #
G522811631
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
23
Depth (In.)
27
Height (In.)
48

Details

Material
Faux Leather
Color
Bone, Brass
Finish
Brass
Seat Material
Upholstery
Dining Chair Type
Side Chair
Arms
No
Natural Variation Type
No Natural Variation
Stackable
No
Upholstery Color
Bone
Seating Frame Material
Solid and Manufactured Wood
Wheels Included
No
Seat Color
Bone
Leg Color
Brass
Leg Material
Solid and Manufactured Wood
Back Style
Solid Back
Set
Yes
Capacity
220 lb
Number of Chairs Included
2
Upholstered
Yes
Purposeful Distressing Type
No Distressing

Description

This set of two tufted bone and brass upholstered faux leather and wood dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 48.00-inch h x 23.00-inch w x 27.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.