Set of Two Tufted White Upholstered Faux Leather And Wood Dining Arm Chairs, 2PK

  • Mfr # 573331

  • Zoro # G722811646


product price:  $1,325.99
/pk 2, $663.00/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Finish
Distressed
Back Style
Solid Back
Material
Faux Leather
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573331
Zoro #
G722811646
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
29 in
Height (In.)
46 in
Width (In.)
26 in

Details

Purposeful Distressing Type
No Distressing
Finish
Distressed
Back Style
Solid Back
Material
Faux Leather
Stackable
No
Natural Variation Type
No Natural Variation
Arms
Yes
Color
White
Upholstered
Yes
Dining Chair Type
Arm Chair
Capacity
220 lb
Upholstery Color
White
Seat Material
Upholstery
Wheels Included
No
Leg Material
Manufactured Wood
Number of Chairs Included
2
Set
Yes
Seating Frame Material
Manufactured Wood
Seat Color
White
Leg Color
White

Description

This set of two tufted white upholstered faux leather and wood dining arm chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 46.00-inch h x 26.00-inch w x 29.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.