Welcome To The Farm Lacquered Black And White Metal Wall Art

  • Mfr # 379842

  • Zoro # G322883777


product price:  $90.25
/ea
Free Shipping & Returns

Key Features

Width
36 in
Orientation
Vertical Only
Outdoor Suitability
No
Style
Modern
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
379842
Zoro #
G322883777
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
11 in
Depth
1.5 in

Details

Orientation
Vertical Only
Outdoor Suitability
No
Style
Modern
Assembly Required
No
Commercial Use
No
Shape
Novelty
Material
Metal
Lighted
No
Mirrored
No
Color
Black
Finish
Coated
Finish Style
No Distressing
Item
Wall Decor

Description

Enliven your home with this marvelous wall mounted sign, which will give you a room that's as beautiful as a piece of art. It's an exquisite piece, with a contemporary style that will liven up your space and a vibrant color that will introduce some variety into your rooms. This wall decor is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your wall mounted signs to last, and that’s exactly what you get with this one. It's a part of the Aden collection, and its unique visual and design will give an appealing modern feel to the atmosphere of your home. This piece incorporates an all metal construction. As for measurements, they are 11” for height, 36” for width, and 1.5” for depth, and it weighs 2.7 pounds. Made with raised lettering. Includes rear openings to mount the piece on the wall5. Incorporate it into your interior to achieve the perfect look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.