White Heavy Duty Plastic Swivel Dining Arm Chair With Gray Faux Leather Cushion

  • Mfr # 520276

  • Zoro # G522357207


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
21 in
Application Type
Yes
Depth (In.)
17 in
Assembly Required
Partial Assembly Needed
Height (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520276
Zoro #
G522357207
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
21 in
Depth (In.)
17 in
Height (In.)
31 in

Details

Application Type
Yes
Color
Gray White
Assembly Required
Partial Assembly Needed
Item
Dining Chair

Description

Out with the old and in with the new, this gray and white heavy duty plastic and faux leather dining arm chair can perfectly suit any dining table. Complete with a uniquely curved solid back, this chair not only looks good but is comfortable. A swivel feature allows turning to add versatility and convenience. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch H x 21-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.