KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Undercabinet, 30 cu. in.

HOMESELECT| Zoro #: G1282635| Mfr #: RU200SS

$47.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Undercabinet
Nominal Depth: 2"
Nominal Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282635 Mfr #: RU200SS
Box Type: UndercabinetNominal Depth: 2"
Nominal Length: 5-1/2"Number of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Nominal Width: 3-3/8"
Item: Electrical BoxCapacity: 30.0 cu. in.
Number of 1/2 In. Back Knockouts: 0Color: Silver
Material: Stainless SteelStandards: UL,CSA
Country of Origin (subject to change): China

Description

Electrical Box, Box Type Undercabinet, Number of Gangs 1, Capacity 30.0 cu. in., Material Stainless Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Nominal Depth 2 In., Nominal Length 5-1/2 In., Nominal Width 3-3/8 In., Color Silver, Standards UL,CSA

Reviews