- Home
- /
- Storage & Workspace
- /
- Storage Bins, Boxes & Totes
- /
- Storage Totes & Containers
- /
- Clear/Blue Storage Tote with Latch Lid 16 1/4 in x 13 in x 6 1/8 in H, 4 PK
Homz
Clear/Blue Storage Tote with Latch Lid 16 1/4 in x 13 in x 6 1/8 in H, 4 PK
- Zoro #: G7836217
- Mfr #: 3420CLRECOM.04
Tap to zoom
Hover or click to zoom
$39.99
pkg. of 4 ($10.00/ea)
- Item: Storage Tote with Latch Lid
- Outside Width: 13 in
- Outside Length: 16 1/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.99
Homz #3420CLRECOM.04 Specifications
- Zoro #: G7836217
- Mfr #: 3420CLRECOM.04
- Item: Storage Tote with Latch Lid
- Outside Width: 13 in
- Outside Length: 16 1/4 in
- Outside Height: 6 1/8 in
- Color: Clear/Blue
- Load Capacity: 15.5 qt
- Volume Capacity: 15.5 qt
- Material: Plastic
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Latching Storage Container
- Package Quantity: 4
- Size: 15.5 qt
- Country of Origin (subject to change): United States
Description
Latched Storage,15.5 qt.,Clear,PK4, Package Quantity 4
Reviews of Homz #3420CLRECOM.04
Explore more
- HOMZ Blue Storage Tote with Snap Lid 31 7/8 in x 20 in x 17 3/4 in H, 2 PK 6630DWBLEC.02
- HOMZ Homz 6502637 5.62 x 16.25 x 11 in. Stackable Storage Tote; Blue & Clear - Case of 8 6502637
- HOMZ Clear Storage Tote with Latch Lid 28 3/4 in x 16 in x 18 1/4 in H, 2 PK 3450CLRECOM.02
- STERILITE CORPORATION Sterilite 16428012 6 Quart Storage Box With White Lid 501835
- AKRO-MILS Gray Stack and Nest Container 23 1/2 in x 19 1/2 in x 13 in H 35230GREY
- QUANTUM STORAGE SYSTEMS GEC™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Red LID181RD
- TEMPLETON Kids Storage Box with Elephant - Blue TE860502
- STOREX Blue Stacking Container 9 in x 7 3/4 in x 6 in H, 3 PK 61490U03C
- Homz Storage Totes & Containers