Skip to Main Content
customer-service Help
Homz

Clear/Blue Storage Tote with Latch Lid 40 in x 20 in x 6 1/8 in H, 2 PK

Homz Clear/Blue Storage Tote with Latch Lid 40 in x 20 in x 6 1/8 in H,  2 PK 3470CLRECOM.02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.99 ($25.00/unit)
  • Item: Storage Tote with Latch Lid
  • Outside Width: 20 in
  • Type: Latching Storage Container
See full product details
Orders over $75 ship free.
Total: $49.99

Homz #3470CLRECOM.02 Specifications

  • Item: Storage Tote with Latch Lid
  • Outside Width: 20 in
  • Type: Latching Storage Container
  • Outside Length: 40 in
  • Outside Height: 6 1/8 in
  • Color: Clear/Blue
  • Load Capacity: 60 qt
  • Volume Capacity: 60 qt
  • Material: Plastic
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 2
  • Size: 60 qt
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Homz 60 quart twin/king underbed latching clear storage container is perfect to store shoes, clothes, seasonal holiday decorations, personal items and more. The see-through design keeps contents visible. Large ergonomic latches lock to secure lid with wheels on the bottom for easy sliding under the bed. The container fits perfectly under any bed for added out of the way storage space. 1 containers fit under a standard twin bed, 3 containers fit under a full bed, 4 containers fit under a queen bed, and 6 fit under a king bed. The 4 wheels make it easy to slide under beds.

Reviews of Homz #3470CLRECOM.02