Homz
Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 3.9 gal Volume Capacity
Mfr # 3420GRPRCL.08
Zoro # G4178806
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Purple
- Load Capacity 15.5 qt
- Material Polypropylene
- Overall Length 16 1/4 in
- Overall Height 6 1/8 in
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7.7 gal Volume Capacity 3430GRPRCL.08
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity 3450GRPRCL.06
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity 6618GRBKTS.08
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity 8510GRCL.10
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity 3470GRPRCL.04
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity 8520GRCL.08
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity 6530GRMC.06
- HOMZ TOTE 18G SILVER 6618MS.08
- HOMZ 10 Gallon Storage Tote 6510RMC.10
- IRIS Stackable Storage Box, Clear, 31.5" W, 13" H, 22.75 gal Volume Capacity IRS100201
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray NXO4815-7GRAY
- Homz Storage Totes & Containers