This item is Discontinued.

Homz Stacking Bin, Blue, polypropylene, 2.38 cu. ft. Volume Capacity 7710GRRB.06

Stacking Bin, Blue, polypropylene, 2.38 cu. ft. Volume Capacity (Discontinued)

  • Mfr # 7710GRRB.06
  • Zoro # G4124854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7710GRRB.06
Zoro #
G4124854
UPC #
073527706212
Country of Origin
United States

Details

Color
Blue
Material
polypropylene
Item
Stacking Bin
Volume Capacity
2.38 cu ft
ESD Conductive
No
Type
Small Stacking Modular Storage
Includes
Lid

Description

Stacking Bin Item Stacking Bin, Outside Height 15 5/8 in, Outside Length 15 1/2 in, Outside Width 17 in, Volume Capacity 2.38 cu ft, Color Blue, Material Polypropylene, Includes Lid, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.