Homz
Storage Tote, 18 gal, 23-1/2 in L, 17-1/2 in W, 15-1/2 in H, Gray, Polypropylene
Mfr # 6518GRMC.08
Zoro # G4312411
original price: $18.29
20% off
new price: $14.59
/eaSold in multiples of 2 for $29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15-1/2 in
- Overall Length 23-1/2 in
- Overall Width 17-1/2 in
- Type Nestable
- Volume Capacity 18 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Homz
- MFR # 6518GRMC.08
- Zoro # G4312411
- UPC # 073527706090
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 15-1/2 in |
Overall Length | 23-1/2 in |
Overall Width | 17-1/2 in |
Size | 18 gal |
Details
Type | Nestable |
Volume Capacity | 18 gal |
Material | Polypropylene |
Load Capacity | 18 gal |
Color | Gray |
Item | Storage Tote |
Includes | Lid |
Shape | Rectangular |
Stackable | Yes |
Nestable | Yes |
Lid Color | Gray |
Number of Wheels | 2 |
Body Color | Gray |
Lid Locking Type | Snap-On |
Includes Lid | Yes |
Resistant To | Impact |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 15 1/2 in, Overall Length 23 1/2 in, Overall Width 17 1/2 in, Resistant To Impact, Stackable Yes, Volume Capacity 18 gal, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 5 in H (DV1050 XL)
- QUANTUM STORAGE SYSTEMS Stack and Nest Storage Container, 6 gal, 19-1/2 in L, 13-1/2 in W, 8 in H, Gray, Polyethylene (SNT200GY)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- HOMZ Storage Tote, 49 gal, 38-1/8 in L, 24 in W, 18-1/2 in H, Gray, Polypropylene (6550GRMCH.04)
- HOMZ Storage Tote, 7.7 gal, 16-1/4 in L, 13 in W, 12-1/8 in H, Clear, Polypropylene (3430GRPRCL.08)
- HOMZ Storage Tote, 49 gal, 38-1/8 in L, 24 in W, 18-1/2 in H, Blue, Polypropylene (6550GRRB.04)
- HOMZ 18 Gal. Black Stackable Tote (6618BKTS.128)
- HOMZ Storage Tote, 32 gal, 31-7/8 in L, 20 in W, 17-3/4 in H, Gray, Polypropylene (6530GRMC.06)
- HOMZ 64 Qt. Clear Storage Tote (3264CLBL.06)
- THERMO FUTURE BOX EPP Frontloader with Black Hinges, 18.2 Gal (TFB10350)
- SIMPLIFY 10-7/8 in L, 14-1/2 in W, 10-7/8 in H, Ivory, Plastic (25925-IVORY)