Homz
Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity
Mfr # 3470GRPRCL.04
Zoro # G6169362
product price: $35.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 15 gal
- Material Polypropylene
- Overall Length 40 in
- Overall Height 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Homz
- MFR # 3470GRPRCL.04
- Zoro # G6169362
- UPC # 735271332856
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 40 in |
Overall Height | 6 1/8 in |
Overall Width | 20 in |
Outside Length | 40 in |
Outside Width | 20 in |
Outside Height | 6 1/8 in |
Details
Color | Clear |
Load Capacity | 15 gal |
Material | Polypropylene |
Item | Storage Tote |
Volume Capacity | 15 gal |
Stackable | Yes |
Includes | Lid |
Type | Storage Tote |
Shape | Rectangular |
Includes Lid | Yes |
Body Color | Clear |
Lid Locking Type | Snap-On |
Lid Color | Clear |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Clear, Overall Height 6 1/8 in, Overall Length 40 in, Overall Width 20 in, Stackable Yes, Volume Capacity 15 gal, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- HOMZ 1.8 gal Storage Tote W/ Lid, Clear, Polypropylene, 16-1/4 in L x 7 in W x 6-1/8 in H (3410GRPRCL.10)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity (3441GRPRCL.06)
- HOMZ Storage Tote, Blue, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRRB.06)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12WT)