Hon
15 in W 2 Drawer File Cabinets, Putty
- Mfr # H33820R.L.L
- Zoro # G5229145
$385.99
/ea
Subtotal: $385.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 28 in
- Material Steel
- Number of Drawers 2
- Overall Depth 19.88 in
- Overall Height 28"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter H695.L.S
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal H512C.P.Q
- HON 15 in W 2 Drawer File Cabinets, Black H33823R.L.P
- HON 36 in W 2 Drawer File Cabinets, Traditional Mahogany HONLLF3620L2LT1
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter H782.L.L
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter H434.L.L
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter H795LS.L.L
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Light Gray HON315PQ
- HON 36" W 2 Drawer File Cabinet, Cognac, Legal/Letter HON10762CO
- MARTIN FURNITURE Martin Furniture 2 Dowry Lateral - Wheat HO450/W
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate 99620-000047
- Hon File Cabinets