Hon
15" W 2 Drawer Mobile Pedestal, Putty, Letter
- Zoro #: G0200884
- Mfr #: H33823R.L.L
Hover or click to zoom Tap to zoom
Key Features
- File Size: Letter
- Height: 28"
- Number of Drawers: 2
- Type: File
- Width: 15"
- Depth: 22.88"
- File Cabinet Type: Vertical
- Series: Brigade 800 Series
$417.00
Subtotal: $417.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hon
- MFR #H33823R.L.L
- Zoro #G0200884
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28" |
Width | 15" |
Depth | 22.88" |
Details
Color | Putty |
Number of Drawers | 2 |
Type | File |
File Cabinet Type | Vertical |
Series | Brigade 800 Series |
Item | Mobile Pedestal |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Assembly | No |
Assembled/Unassembled | Assembled |
Features | Security Lock |
Recycled Content | 0.3 |
Drawer Type | File |
Description
Efficiencies Mobile Pedestal File,2 Drwr
Reviews of Hon #H33823R.L.L
Explore more
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter H33823R.L.S
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter H33823R.L.Q
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter H695.L.L
- HON 4 Drawer File Cabinet, Putty, Legal H314C.P.L
- HON 36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter H10762.NN
- HON 18-1/4" W 5 Drawer File Cabinet, Black, Legal H315C.P.P
- HON 3 Drawer File Cabinets, Black, Letter H33723R.L.P
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- HON 3 Drawer File Cabinets, Charcoal, Letter H33720R.L.S
- REGENCY 36 W Legacy Stand Up, Mahogany LSC4136MH
- ALERA 4 Drawer File Cabinets, Light Gray, Legal; Letter 17461
- Hon File Cabinets