Hon

15" W 4 Drawer File Cabinet, Putty, Letter

Hon 15" W 4 Drawer File Cabinet,  Putty,   Letter HON314PL
Hover or click to zoom Tap to zoom
Key Features
  • Color: Putty
  • File Size: Letter
  • Height: 52"
  • Material: Metal
  • Number of Drawers: 4
  • Width: 15"
  • Depth: 26-1/2"
  • File Cabinet Type: Vertical
See full product details
$468.68

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hon #HON314PL Specifications

  • Color: Putty
  • File Size: Letter
  • Height: 52"
  • Material: Metal
  • Number of Drawers: 4
  • Width: 15"
  • Depth: 26-1/2"
  • File Cabinet Type: Vertical
  • Series: 310 Series
  • Item: File Cabinet
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): United States

Description

HON 310 Series vertical filing cabinets offer top-drawer performance for long-term records management. This four drawer, 26-1/2" deep letter-width file, in Putty, is our most popular depth and provides years of use with the all-welded case construction.

Reviews of Hon #HON314PL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.