Hon
18-1/4" W 5 Drawer File Cabinet, Putty, Legal
- Zoro #: G2182930
- Mfr #: H315C.P.L
Hover or click to zoom Tap to zoom
Key Features
- File Size: Legal
- Height: 60"
- Number of Drawers: 5
- Type: File
- Width: 18-1/4"
- Depth: 26-1/2"
- Finish: Baked Enamel
- File Cabinet Type: Vertical
$903.00
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Subtotal: $903.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hon
- MFR #H315C.P.L
- Zoro #G2182930
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 60" |
Width | 18-1/4" |
Depth | 26-1/2" |
Details
Color | Putty |
Number of Drawers | 5 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
For Use With | File Storage |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Assembly | No |
Assembled/Unassembled | Assembled |
Features | Label Holder, Security Lock, Ball-bearing Suspension, Rust Resistant |
Recycled Content | 0.3 |
Description
Five-Drawer,Full-Suspension File,Legal
Reviews of Hon #H315C.P.L
Explore more
- HON 18-1/4" W 5 Drawer File Cabinet, Black, Legal H315C.P.P
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal H315C.P.Q
- HON 18-1/4" W 5 Drawer File Cabinet, Charcoal, Legal H315C.P.S
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter H682.L.L
- HON Pedestal, Support f/Worksurface, F/F, 15"x20"x28", Slate Teak HONPLPSFFLS1
- HON Mod Mobile Pedestal, Left or Right, 3-Drawers: Box/Box/File, Legal/Letter, Mahogany, 15"x20"x28" HONPLPMBBFLT1
- HON 3 Drawer File Cabinets, Putty, Letter H33720R.L.L
- HON 3 Drawer File Cabinets, Black, Letter H33723R.L.P
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter 17457
- ALERA 4 Drawer File Cabinets, Black, Legal 25429
- Hon File Cabinets