Hon
2 Drawer File Cabinets, Cognac, Legal; Letter
- Zoro #: G405672434
- Mfr #: H105109.COGNCOGN
Key Features
- Color: Cognac
- File Size: Legal; Letter
- Number of Drawers: 2
- Overall Height: 28"
- Depth: 18.88"
- Series: HON® 10500 Series™; HON® 10700 Series™
- Caster Type: Four Non-Locking Swivel Casters
- Top Material: High-Pressure Laminate (HPL); Woodgrain Veneer
$557.47
Subtotal: $557.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hon
- MFR #H105109.COGNCOGN
- Zoro #G405672434
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Overall Height | 28" |
Depth | 18.88" |
Overall Width | 15.75" |
Details
Color | Cognac |
Number of Drawers | 2 |
Series | HON® 10500 Series™; HON® 10700 Series™ |
Caster Type | Four Non-Locking Swivel Casters |
Top Material | High-Pressure Laminate (HPL); Woodgrain Veneer |
Pedestal Style | Freestanding: Full-Height |
Item | File Cabinets |
Pedestal Location | Left/Right |
Features | Shelf/Box/File Format—Open storage shelf is located in the top position. |
For Use With | HON® 10500 Series™ Shells, 10700 Series™ Shells |
Number of Pedestals | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | High-Pressure Laminate (HPL); Woodgrain Veneer |
Description
Durable abrasion- and stain-resistant laminate. Straight edges provide a streamlined look. Easy mobility on four 2" casters. Locking file drawer extends fully and accommodates letter- or legal-size files. Steel ball bearing suspension for smooth operation. Use freestanding or under 10500/10700 Series shells.
Reviews of Hon #H105109.COGNCOGN
Explore more
- HON 4 Drawer File Cabinet, Putty, Legal H314C.P.L
- HON 30" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter H673.L.Q
- HON 36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter H10762.NN
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter H794.L.Q
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter H785LS.L.Q
- HON 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter H685.L.P
- HON 3 Drawer File Cabinets, Putty, Letter H33720R.L.L
- HON 3 Drawer File Cabinets, Mahogany, Legal; Letter H105102.NN
- HON 3 Drawer File Cabinets, Light Gray, Letter H33720R.L.Q
- FIREKING 15-1/4" W 3 Drawer Vertical File and Safe, Parchment, Legal 3-2131-CPA SF
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter 14972
- Hon File Cabinets