Hon
3 Drawer File Cabinets, Harvest, Legal; Letter
- Zoro #: G405672427
- Mfr #: H105102.CC
Key Features
- Color: Harvest
- File Size: Legal; Letter
- Number of Drawers: 3
- Overall Height: 28"
- Depth: 22.75"
- Series: HON® 10500 Series™
- Caster Type: Four Non-Locking Swivel Casters
- Features: Box/Box/File Format—Middle box and bottom file drawer feature a keyed lock.
$599.06
Subtotal: $599.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter H484.L.L
- HON 30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter H673.L.P
- HON 36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter H10762.NN
- HON Pedestal, Adjstble Glide, PK4 HON20040AG
- HON 3 Drawer File Cabinets, Putty, Letter H33720R.L.L
- HON 3 Drawer File Cabinets, Mahogany, Legal; Letter H105102.NN
- HON 3 Drawer File Cabinets, Black, Letter H33723R.L.P
- ALERA 15-7/8" W 3 Drawer Valencia Mobile File Cabinet, Mahogany, Mahogany ALEVA572816MY
- MAYLINE 15.24" W Credezna Pedestal, Gray Steel APBBF20LGS
- Hon File Cabinets