Hon
3 Drawer File Cabinets, Mahogany, Legal; Letter
- Zoro #: G505672433
- Mfr #: H105102.NN
Key Features
- Color: Mahogany
- File Size: Legal; Letter
- Number of Drawers: 3
- Overall Height: 28"
- Depth: 22.75"
- Series: HON® 10500 Series™
- Caster Type: Four Non-Locking Swivel Casters
- Number of Pedestals: 1
$599.06
Subtotal: $599.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HON 18-1/4" W 5 Drawer File Cabinet, Charcoal, Legal H315C.P.S
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter H795.L.P
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter H784.L.P
- HON Mod Support Pedestal, Left or Right, 3-Drawers: Box/Box/File, Legal/Letter, Sepia Walnut, 15x20x28 HONPLPSBBFLE1
- HON 36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter H10762.NN
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter H795.L.Q
- HON 3 Drawer File Cabinets, Putty, Letter H33720R.L.L
- HON HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Letter Light Gray HON314PQ
- HON 3 Drawer File Cabinets, Black, Letter H33723R.L.P
- ZAPF 15" W Mobile Ped, File, 19in, Pumice ZSMPFF19L_UTCC
- ALERA Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Black ALEPAFFBL
- Hon File Cabinets