Hon
3 Drawer File Cabinets, Putty, Letter
- Zoro #: G305672381
- Mfr #: H33720R.L.L
Key Features
- Color: Putty
- File Size: Letter
- Number of Drawers: 3
- Overall Height: 28"
- Depth: 19.88"
- Series: HON® Brigade® Radius Pull Series
- Caster Type: Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters
- Item: File Cabinets
$460.13
Subtotal: $460.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hon
- MFR #H33720R.L.L
- Zoro #G305672381
- Country of OriginUnited States
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Height | 28" |
Depth | 19.88" |
Overall Width | 15" |
Details
Color | Putty |
Number of Drawers | 3 |
Series | HON® Brigade® Radius Pull Series |
Caster Type | Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters |
Item | File Cabinets |
Top Material | Steel |
Pedestal Location | Left/Right |
Base Material | Steel |
Number of Pedestals | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Features | Box/Box/File Format—Pencil tray insert in top box drawer. |
Pedestal Style | Freestanding: Full-Height |
Description
Heavy-duty pedestals with radius pulls to complement Brigade 800 Series Lateral Files. High sides for front-to-back letter size filing. Ball bearing suspensions on file drawer (90% extension) and box drawer (75%) extension. HON "One Key" interchangeable lock core. Counterweight inhibits tipping when opening more than one drawer. Fixed front casters; swivel back casters. Fits under 29 1/2" high worksurfaces.
Reviews of Hon #H33720R.L.L
Explore more
- HON Pedestal, Mobile, B/F, 15"x20"x20", Slate Teak HONPLPMBFLS1
- HON Pedestal, Support f/Worksurface, B/B/F, 15"x20"x28", Slate Teak HONPLPSBBFLS1
- HON 30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter H673.L.P
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H682.L.P
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter H695.L.S
- HON 36" W 2 Drawer File Cabinet, Cognac, Legal/Letter HON10762CO
- HON 3 Drawer File Cabinets, Mahogany, Legal; Letter H105102.NN
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Light Gray HON315PQ
- HON HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Letter Light Gray HON314PQ
- ZAPF 15" W Mobile Ped, Box File, 23in, Dark Neutral ZSMPBBF23L_DTFM
- GLOBAL EQUIPMENT 2" Swivel Locking Caster Kit, For Network Data Rack Enclosure Cabinet 239191
- Hon File Cabinets