Hon

30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter

Hon 30" W 3 Drawer File Cabinet,  Black,   A4/Legal/Letter H673.L.P
Hover or click to zoom Tap to zoom
Key Features
  • File Size: A4/Legal/Letter
  • Height: 39-1/8"
  • Material: Steel
  • Number of Drawers: 3
  • Width: 30"
  • Depth: 18"
  • File Cabinet Type: Lateral
  • Series: 600 Series
See full product details
$681.50
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hon #H673.L.P Specifications

  • Color: Black
  • File Size: A4/Legal/Letter
  • Height: 39-1/8"
  • Material: Steel
  • Number of Drawers: 3
  • Width: 30"
  • Depth: 18"
  • File Cabinet Type: Lateral
  • Series: 600 Series
  • Item: File Cabinet
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): United States

Description

HON 600 Series Three-Drawer Lateral File, 30w x 19-1/4d, Black

Reviews of Hon #H673.L.P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.