Hon
36" W 2 Drawer File Cabinet, Cognac, Legal/Letter
- Zoro #: G4569577
- Mfr #: HON10762CO
Hover or click to zoom Tap to zoom
Key Features
- Color: Cognac
- File Size: Legal/Letter
- Height: 29-1/2"
- Material: Laminate
- Number of Drawers: 2
- Type: File
- Width: 36"
- Depth: 20"
$923.82
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $923.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hon #HON10762CO Specifications
- Zoro #: G4569577
- Mfr #: HON10762CO
- UPC #: 035349238548
- Color: Cognac
- File Size: Legal/Letter
- Height: 29-1/2"
- Material: Laminate
- Number of Drawers: 2
- Type: File
- Width: 36"
- Depth: 20"
- File Cabinet Type: Lateral
- Series: 10700 Series
- Item: File Cabinet
- For Use With: File Storage
- Green Certification or Other Recognition: ANSI/BIFMA Level 2 , SCS
- Assembly: No
- Features: Ball-bearing Suspension, Abrasion Resistant, Built-in Hangrail, Lockable, Stain Resistant, Interlocking, Finger Handle, Leveling Glide, Stackable
- Recycled Content: 0.38
- Drawer Type: File
- Edge Style: Waterfall
- Country of Origin (subject to change): United States
Description
Cabinet,2Drwr,File
Reviews of Hon #HON10762CO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HON Mobile Pedestal, B/B/F, 15-3/4"x22-3/4"x28", Sterling Ash HON105102LS1
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Light Gray HON315PQ
- HON Mod Lateral File, 2 Legal/Letter-Size File Drawers, Slate Teak, 36" x 20" x 29" HONLLF3620L2LS1
- HON HON® - 310 Series 2 Drawer Vertical File 26-1/2"D Legal Light Gray HON312CPQ
- HON 15" W 4 Drawer File Cabinet, Letter H314.P.Q
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal H514C.P.Q
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- HON HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Letter Light Gray HON314PQ
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter 18573
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate LLR69604
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D CPSFFSI
- Hon File Cabinets