Hon
36" W 4 Drawer File Cabinet, Mahogany, Legal/Letter
- Mfr # H10516.NN
- Zoro # G2182361
$1,299.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Subtotal: $1,299.00
Key Features
- Color Mahogany
- File Size Legal/Letter
- Height 59.13"
- Material Woodgrain Laminate
- Number of Drawers 4
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HON 36" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter H685.L.S
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter H314.P.Q
- HON 18-1/4" W 5 Drawer File Cabinet, Putty, Legal H315C.P.L
- HON 15 in W 5 Drawer File Cabinets, Light Gray H315.P.Q
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter H795LS.L.Q
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter H33823R.L.Q
- HON 15 in W 4 Drawer File Cabinets, Black, Letter H314.P.P
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter H694.L.L
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal 20224
- SP RICHARDS Lorell® Box/Box/File Mobile Pedestal File, 15"W x 19"D x 28"H, Black LLR67745
- Hon File Cabinets