Hon
36" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter
- Zoro #: G2183953
- Mfr #: H785.L.S
Hover or click to zoom Tap to zoom
Key Features
- Height: 64-1/4"
- Material: Steel
- Number of Drawers: 5
- Width: 36"
- Depth: 18"
- File Cabinet Type: Lateral
- Series: 700 Series
- Item: File Cabinet
$1,447.50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,447.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hon #H785.L.S Specifications
- Zoro #: G2183953
- Mfr #: H785.L.S
- UPC #: 089192874590
- Color: Charcoal
- File Size: A4/Legal/Letter
- Height: 64-1/4"
- Material: Steel
- Number of Drawers: 5
- Width: 36"
- Depth: 18"
- File Cabinet Type: Lateral
- Series: 700 Series
- Item: File Cabinet
- Assembled/Unassembled: Assembled
- Green Certification or Other Recognition: ANSI/BIFMAISTA
- Features: Interlocking
- Country of Origin (subject to change): United States
Description
Five-Drawer Lateral File w/Roll-Out
Reviews of Hon #H785.L.S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter H785LS.L.P
- HON 36" W 5 Drawer File Cabinet, Putty, Legal/Letter H785LS.L.L
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter H785LS.L.Q
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal H512C.P.P
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter H482.L.L
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter H432.L.L
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- HON HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Letter Light Gray HON314PQ
- BUSH BUSINESS FURNITURE Somerset 2 Drawer Lateral File Cabinet in Hansen Cherry WC81780
- SAFCO PRODUCTS Safco® Medina Series File-File Mobile Pedestal Textured Sea Salt MNFFTSS
- SP RICHARDS Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 15"W x 25"D x 28-3/8"H, Black LLR60653
- Hon File Cabinets