Hon

42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • File Size: A4/Legal/Letter
  • Height: 52-1/2"
  • Material: Steel
  • Number of Drawers: 4
  • Width: 42"
  • Depth: 18"
  • File Cabinet Type: Lateral
  • Series: 600 Series
See full product details
$1,202.63
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Hon #H694.L.L Specifications

  • Color: Putty
  • File Size: A4/Legal/Letter
  • Height: 52-1/2"
  • Material: Steel
  • Number of Drawers: 4
  • Width: 42"
  • Depth: 18"
  • File Cabinet Type: Lateral
  • Series: 600 Series
  • Item: File Cabinet
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): United States

Description

HON 600 Series Four-Drawer Lateral File, 42w x 19-1/4d, Putty

Reviews of Hon #H694.L.L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.