Shop Alternate Products
This Product is Discontinued
Hon
Black 30" L 49-3/4" H, Armless, Fabric Seat (Discontinued)
Mfr # H5905.H.CU10.T
Zoro # G0202083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Overall Height 49-3/4"
- Caster Type Dual Wheeled
- Weight Capacity 300 lb.
- Material Base: Nylon