Hon
Credenza, Pedestal, Dbr
- Zoro #: G4502130
- Mfr #: HON10707RCO
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $762.62
Hon #HON10707RCO Specifications
- Zoro #: G4502130
- Mfr #: HON10707RCO
- Item: Credenza,Pedestal,Dbr
- Series: HON 10700 Series
- Color: Cognac
- Depth: 24"
- Material: Woodgrain Laminate
- Standards: Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
- Shelf Thickness (In.): 1.13"
- Overall Width: 72"
- Number of Drawers: 2
- Overall Height: 29.5"
- Weight: 235 lbs
- Country of Origin (subject to change): United States Minor Outlying Islands
Description
Credenza,Pedestal,Dbr