This item is Discontinued.

Hon Desk Chairs, Fabric, Adjustable H5715AGA10

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # H5715AGA10
  • Zoro # G5891584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5715AGA10
Zoro #
G5891584
UPC #
094726249447
Country of Origin
Unknown

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
19 in
Seat Height Max.
32 in
Seat Height Min.
23 in
Back Width
18 in
Overall Depth
28 in
Cushion Thickness
2 in
Overall Width
27 in
Overall Height
49 3/8 in
Seat Height
32 3/8 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Steel
Item
Desk Chair
Series
Volt
Assembled/Unassembled
Unassembled
Base Style
5-Star
Frame Material
Steel
Number of Casters
5
Standards
ANSI/BIFMA, ISTA
Frame Color
Black
Weight Capacity
250 lb
Number of Glides
0

Description

Desk Chair, Overall Width 27 in, Overall Depth 28 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Weight Capacity 250 lb, Series Volt, Standards ANSI/BIFMA, ISTA, Back Height 19 in, Back Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.