Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Height Desk 10500 Series™, Harvest

  • Zoro #: G0058937
  • Mfr #: HON105393CC

$539.76

  • Overall Depth: 24"
  • Type: Standing-Height Desk
  • Material: Laminate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hon #HON105393CC Specifications

  • Zoro #: G0058937
  • Mfr #: HON105393CC
Overall Depth: 24" Type: Standing-Height Desk
Material: Laminate Overall Height: 42"
Item: Standing Height Desk Color: Harvest
Series: 10500 Series(TM) Width: 48"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10500 Series(TM) Standing-Height Desk Shell

Reviews of Hon #HON105393CC