Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Height Desk 10500 Series™, Harvest

  • Zoro #: G0059007
  • Mfr #: HON105397CC

$581.24

  • Color: Harvest
  • Width: 60"
  • Material: Laminate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hon #HON105397CC Specifications

  • Zoro #: G0059007
  • Mfr #: HON105397CC
Color: Harvest Width: 60"
Material: Laminate Overall Height: 42"
Series: 10500 Series(TM) Overall Depth: 30"
Item: Standing Height Desk Type: Standing-Height Desk
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10500 Series(TM) Standing-Height Desk Shell

Reviews of Hon #HON105397CC