Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Height Desk 10500 Series™, Harvest

  • Zoro #: G0058830
  • Mfr #: HON105392CC

$397.59

  • Overall Height: 42"
  • Type: Standing-Height Desk
  • Overall Depth: 24"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hon #HON105392CC Specifications

  • Zoro #: G0058830
  • Mfr #: HON105392CC
Overall Height: 42" Type: Standing-Height Desk
Overall Depth: 24" Material: Laminate
Color: Harvest Item: Standing Height Desk
Width: 48" Series: 10500 Series(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10500 Series(TM) Standing-Height Desk Shell

Reviews of Hon #HON105392CC