Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HON Ignition 2.0 MeshBack TaskChair Black

  • Zoro #: G4605064
  • Mfr #: HONI2M1AMC10TK
Hon HON Ignition 2.0 MeshBack TaskChair Black HONI2M1AMC10TK
Hon HON Ignition 2.0 MeshBack TaskChair Black HONI2M1AMC10TK
Hon HON Ignition 2.0 MeshBack TaskChair Black HONI2M1AMC10TK
Hon HON Ignition 2.0 MeshBack TaskChair Black HONI2M1AMC10TK
$332.85
  • Seat Material: Mesh
  • Capacity: 300
  • Assembled/Unassembled: Assembled
See full product details
This item ships free.

Hon #HONI2M1AMC10TK Specifications

  • Zoro #: G4605064
  • Mfr #: HONI2M1AMC10TK
Seat Material: Mesh Capacity: 300
Assembled/Unassembled: Assembled Seat Height: 17" - 21"
Adjustable: Adjustable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

American designed, engineered, and assembled, the HON Ignition 2.0 Mesh Back Task Chair brings comfort to seating with the breathable 4-way stretch mesh back paired with the plush, cushioned seat. The office chair features adjustable lumbar support that is easily positioned for different users. The arms are easily height-adjusted with a button beneath the armrest, for easy access. The computer chair's arm width is adjustable beneath the chair's seat. With robust ergonomic features like synchro-tilt, seat glide, and tilt tension, you are able to get a truly custom fit with this desk chair. This multi-purpose chair features a 300 lb weight capacity and is backed by the HON Limited Lifetime Warranty.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hon #HONI2M1AMC10TK