Hon
Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate
Mfr # H10784L.CC
Zoro # G0200263
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$953.99
Key Features
- Type Pedestal Desk
- Overall Width 66"
- Overall Depth 30 in
- Overall Height 29.5"
- Material Woodgrain Laminate
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal H38293R.N.S
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate H105895R.NN
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series HON105890NN
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate HON34002RMOP
- HON HON® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series HON105323NN
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate H105890.NN
- HON P3265RMOP Metro Classic Mocha/Black Desk 328HONP3265M
- HON P3235RCL Metro Classic Series 42'' x 24'' x 29 1/2'' Harvest / Putty Workstation Right Return 328HON3235RC
- HON 94215RNN 94000 Series 48'' x 24'' x 29 1/2'' Mahogany ''L'' Workstation Right Return 328HON94215R
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey LDS4224AG
- OFFICESOURCE Riveted Collection Industrial Return with Metal X Base & Metal Mesh Modesty Panel HIR3024DB
- Hon Desks