customer-service Help
Hon

Laminate Bookcase, Four-Shelf, 36w x 13-1/8d x 57-1/8h, Mahogany

Hon Laminate Bookcase,  Four-Shelf,  36w x 13-1/8d x 57-1/8h,  Mahogany H105534.NN
Tap to zoom
Hover or click to zoom
$405.01
  • Item: Laminate Bookcase,Four-Shelf
  • Series: HON 10500 Series
  • Number of Shelves: 4
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Total: $405.01

Hon #H105534.NN Specifications

  • Item: Laminate Bookcase,Four-Shelf
  • Series: HON 10500 Series
  • Number of Shelves: 4
  • Color: Mahogany
  • Depth: 13.13"
  • Material: Woodgrain Laminate
  • Standards: Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
  • Overall Width: 36"
  • Overall Height: 57.13"
  • Country of Origin (subject to change): United States

Description

HON 10500 Series Laminate Bookcase, Four-Shelf, 36w x 13-1/8d x 57-1/8h, Mahogany

Reviews of Hon #H105534.NN