Hon
36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate
Mfr # H10586L.CC
Zoro # G0199834
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,040.99
Key Features
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29.5"
- Material Woodgrain Laminate
- Number of Drawers 2
Explore More Products
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H H38932.N.S
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate H10583R.NN
- HON Mod Bridges, 42"w x 24"d x 29"h, Sepia Walnut HONLB4224LE1
- HON Top, f/Low Storage Credenza, 30"x20", Simply White HONLCL3020TPLP1
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany HONLDS6630LT1
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H H38251.N.S
- HON 16.13 in D, 70" W, 37" H, Mahogany, Woodgrain Laminate H94234.NN
- HON Mod 36in x 20in x 20in Java Oak Low Open Storage Credenza Shell 329HONLCL309
- HON Mod 66'' x 14'' x 39 3/4'' Sepia Walnut Laminate Open Desk Hutch 329HONLDH608
- STACKBIN Computer Desk No.2 P6030-T-DESK2
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm 91785-8201-PL
- Hon Desks