Hon
Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty
Mfr # H38855L.C.L
Zoro # G0201067
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,056.50
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Number of Drawers 2
- Weight 159 lbs
Explore More Products
- HON Credenza, 60" X H10565.NN
- HON Kneespace Credenza, 72w x 24d x 29-1/2h, Mahogany H94243.NN
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest H10743.CC
- HON Kneespace Credenza With 3/4-Height Pedestals, 72w x 24d, Harvest H10543.CC
- HON Credenza, 60" X H38852.C.L
- BAXTON STUDIO Carlena ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard 193-11965-ZORO
- MANHATTAN COMFORT Granville 55.07 Sideboard in Dark Grey SB-5005
- ELK HOME Zoran Credenza 17564
- MANHATTAN COMFORT Viennese Sideboard, Black 100653
- MANHATTAN COMFORT Bradley 53.54 Buffet Stand, Off White 230BMC1
- MANHATTAN COMFORT Tudor 53.15 Sideboard with 4 Shelves in White Matte and Maple Cream 1027751
- Hon Buffets & Sideboards