Hon
Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty
Mfr # HS42ABC.L
Zoro # G0203639
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Key Features
- Number of Shelves 3
- Depth 12.63"
- Height 41 in
- Width 34-1/2 in
- Material Steel
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black HS42ABC.P
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray HS82ABC.Q
- HON HON, Metal Bookcase, Three-Shelf, 34-1/2w X 12-5/8d X 41h, Charcoal S42ABCS
- HON Hutch, 38000, Stckon, 72in, Cc HON386572NS
- HON Bookcase, Metl, 71x34.5, Lgy S72ABCQ
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal HS60ABC.S
- HON Wood Bookcase, Two Shelf, 36w x 13 1/8d x 29 5/8h, Harvest H10752.CC
- HON HON, Metal Bookcase, Four-Shelf, 34-1/2w X 12-5/8d X 59h, Charcoal S60ABCS
- HON S60ABCS Charcoal 4 Shelf Metal Bookcase - 34 1/2in x 12 5/8in x 59in 328HONS60ABS
- BACK2BASICS 4-tier Adjustable Book Shelf With Door BA666803
- AZAR DISPLAYS Deluxe Acrylic Book Stand Holder 1/2" Thick, Size: 18"W x 12"D x 5"H 515500
- Hon Bookcases & Bookshelves