Hon
Mobile Pedestal, B/B/F, 15-3/4"x22-3/4"x28", Sterling Ash
- Zoro #: G901846858
- Mfr #: HON105102LS1
Hover or click to zoom Tap to zoom
Help us improve our
product images
$644.13
Subtotal: $644.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hon #HON105102LS1 Specifications
- Zoro #: G901846858
- Mfr #: HON105102LS1
- UPC #: 194966337291
- Country of Origin (subject to change): United States
Description
Mobile pedestal belongs to the HON 10500 Series Desking that features well-built, cost-effective wood furniture that is the perfect solution for a growing business. Freestanding pedestal with smooth, flat edges can be used alone or fits neatly under 24" to 36" deep shells for desks, returns and credenzas that are at least 29-1/2" high. Easily roll the pedestal where you need it on hidden, 2" diameter casters. Use the box drawer and file drawer to stay organized and store supplies and hanging files. File drawer includes built-in hangrails for letter-size and legal-size filing. Both drawers lock with a core-removable lock and roll smoothly on ball-bearing suspension with full extension. Durable, thermal-fused, Sterling Ash laminate resists scratches and stains. Pedestal is certified by SCS to be in compliance with specific, indoor, air-quality emission requirements and meets or exceeds ANSI/BIFMA and ISTA performance standards.
Reviews of Hon #HON105102LS1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HON 36" W 5 Drawer File Cabinet, Putty, Legal/Letter H785LS.L.L
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter H784.L.Q
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter H795LS.L.L
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter H792.L.S
- HON Mod Lateral File, 2 Legal/Letter-Size File Drawers, Slate Teak, 36" x 20" x 29" HONLLF3620L2LS1
- HON Mobile Pedestal, File, 2-Drawer, 15-3/4"x22-3/4"x28", MO HON105104MOMO
- HON Mobile Pedestal, Left/Right, 3-Drawers: Box/Box/File, Letter, Charcoal, 15 in. x 19.88 in. x 28 in. H33720R.L.S
- HON HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Legal Light Gray HON315CPQ
- HON HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Letter Light Gray HON314PQ
- SAFCO Base Hi Stl Flat File Med Sil 4977SV
- OFM INC. HON® - 310 Series 2 Drawer Vertical File 26-1/2"D Legal Black HON312CPP
- Hon File Cabinets