Hon
Mobile Pedestal, File, 2-Drawer, 15-3/4"x22-3/4"x28", MO
- Zoro #: G601846813
- Mfr #: HON105104MOMO
Hover or click to zoom Tap to zoom
$601.58
Subtotal: $601.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hon #HON105104MOMO Specifications
- Zoro #: G601846813
- Mfr #: HON105104MOMO
- UPC #: 782986549468
- Country of Origin (subject to change): United States
Description
Mobile pedestal belongs to the HON 10500 Series Desking that features well-built, cost-effective wood furniture that is the perfect solution for a growing business. Freestanding pedestal with smooth, flat edges can be used alone or fits neatly under 24" to 36" deep shells for desks, returns and credenzas that are at least 29-1/2" high. Easily roll the pedestal where you need it on hidden 2" diameter casters. Use two file drawers for easy access to your frequently used hanging files. File drawers include built-in hangrails for letter-size and legal-size filing. Both drawers lock with a core-removable lock and roll smoothly on ball-bearing suspension with full extension. Durable, thermal-fused, Mocha laminate resists scratches and stains. Pedestal is certified by SCS to be in compliance with specific, indoor, air-quality emission requirements and meets or exceeds ANSI/BIFMA and ISTA performance standards.
Reviews of Hon #HON105104MOMO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter H795.L.Q
- HON 18-1/4" W 5 Drawer File Cabinet, Putty, Legal H315C.P.L
- HON Efficiencies Mobile File/File Pedestal, 15w x 19.88d x 28h, Putty H33820R.L.L
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal H315C.P.Q
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal H514C.P.L
- HON 15" W 2 Drawer File Cabinet, Black, Letter H312.P.P
- HON Mobile Pedestal, Left or Right, 3-Drawers: Box/Box/File, Letter, Black, 15 in. x 19.88 in. x 28 in. H33720R.L.P
- HON Mobile Pedestal, Left/Right, 3-Drawers: Box/Box/File, Letter, Charcoal, 15 in. x 19.88 in. x 28 in. H33720R.L.S
- HON Mobile Pedestal Left/Right, 3-Drawers: Box/Box/File, Letter, Putty, 15 in. x 22.88 in. x 28 in. H33723R.L.L
- STUDIO DESIGNS Studio Designs 51101 File Cabinet Pewter - Black 51101Box
- BUSH BUSINESS FURNITURE Series C Lateral File Cabinet in Natural Cherry WC72454CSU
- Hon File Cabinets