Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestal Desk , 36" X 72" X 29-1/2" , Cognac , Particle Board

  • Zoro #: G4501835
  • Mfr #: HON10787RCO
$1,093.56
  • Number of Pedestals: 1
  • Material: Particle Board
  • Overall Depth: 36"
See full product details
This item ships free.

Hon #HON10787RCO Specifications

  • Zoro #: G4501835
  • Mfr #: HON10787RCO
Number of Pedestals: 1 Material: Particle Board
Overall Depth: 36" Color: Cognac
Series: 10700 Series Width: 72"
Type: Pedestal Desk Item: Desk,Rt Ped,2Box,72inW,Dbr
Number of Drawers: 3 Overall Height: 29-1/2"
Overall Width: 72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you're shopping for office furnishings on a tight budget or for a tight space, we have a wide selection of desks to meet all your needs. This Desk,Rt Ped,2Box,72inW,Dbr includes characteristics like: WIDTH: 72", COLOR: Cognac, MATERIAL: Particle Board

Reviews of Hon #HON10787RCO