Shop All Desks
Hon
Returns, 24 in D X 29 in H, Traditional Mahogany, 48 in W X
Mfr # HONPLRS4824LT1
Zoro # G606439836
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 29 in
- Top Thickness 1 in
- Standards Meets or Exceeds ISTA Performance Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Top Thickness | 1 in |
Details
Item | Returns |
Color | Traditional Mahogany |
Standards | Meets or Exceeds ISTA Performance Standards |
Top Material | Laminate |
Series | HON Mod |
Edge Type | Square Edge |
Base Material | Laminate |
For Use With | To create an inL in workstation add a desk shell or credenza shell |
Return Orientation | Reversible |
Description
Add a desk shell or credenza shell to create an L-workstation. Desktop grommets help to organize power and data cables on the worksurface. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- SILVER KING Support Shelf W/Tang (99531P)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- HON Returns, 24 in D X 29 in H, Sepia Walnut, 48 in W X (HONPLRS4824LE1)
- HON Pedestal Desk Desk, M/C, R/P, 1Dw, 66W, Mca, 30" D X 29-1/2" H, Mocha, Laminate 66" W X (HONP3265RMOP)
- HON Pedestal Desk Desk, M/C, Db/P, 2Dw, 60W, Mca, 30" D X 29-1/2" H, Mocha, Laminate 60" W X (HONP3262MOP)
- HON HON® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- HON Pedestal Desk Double Pedestal Desk, 3/4-Height, 30 in D X 29-1/2 in H, 60" W X (H10573.NN)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MOCHA/BLACK (P3231MOP)
- REGENCY Legacy Hi-Low L-Desks, 80 D X 29 H, Mahogany, Wood 71 W X (LLDSLC7135MH)
- Hon Desks