Hon
Single Pedestal Credenza, 72w x 24d x 29 1/2h, Left, Silver/Gray
Mfr # H38855L.B9.Q
Zoro # G0201076
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,058.99
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 159 lbs
- Number of Pedestals 1
Explore More Products
- HON Credenza, 60" X H10565.NN
- HON Kneespace Credenza, 72w x 24d x 29-1/2h, Mahogany H94243.NN
- HON Kneespace Credenza With Full-Height Pedestals, 72Wx24d, Harvest H105900.CC
- HON Kneespace Credenza With.75-Height Pedestals, 72w x 24d, Mahogany H10543.NN
- HON Kneespace Credenza With 3/4-Height Pedestals, 72w x 24d, Harvest H10543.CC
- ELK HOME Irene Credenza 12326
- INVAL Buffet Cabinet Storage System BF-GP1
- ELK HOME Saber Credenza 17611
- ELK HOME Zoran Credenza 17564
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Off White Matte 1031251
- MANHATTAN COMFORT Viennese Sideboard, Black 100653
- Hon Buffets & Sideboards