Hon
36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H682.L.L
Zoro # G0201828
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$576.50
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter H682.L.S
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter H682.L.Q
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H682.L.P
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter H782.L.S
- HON 15" W 5 Drawer File Cabinet, Black, Letter H315.P.P
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter H684.L.Q
- HON Pedestal, Mble, F/F, 23 Inch, Ccl HON33823RS
- HON 42in Wide x 28-3/8in High x 19-1/4in Deep, 2 Drawer Lateral File with Lock 692LQ
- HON HON, 700 SERIES FIVE-DRAWER LATERAL FILE WITH ROLL-OUT SHELF, 36W X 18D X 64.25H, BLACK 785LP
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter H693.L.Q
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter 17457
- Hon File Cabinets