Honda
5500 W Watt Inverter Generator , 5.1 gal , Gasoline
- Zoro #: G7781852
- Mfr #: EU7000ISNAN
Tap to zoom
Hover or click to zoom
$4,922.82
- Promotion Restriction: Not eligible for promotion
- Generator Rated Watts: 5,500 W
- Generator Fuel Type: Gasoline
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,922.82
Honda #EU7000ISNAN Specifications
- Zoro #: G7781852
- Mfr #: EU7000ISNAN
- Promotion Restriction: Not eligible for promotion
- Generator Rated Watts: 5,500 W
- Generator Fuel Type: Gasoline
- Surge Watts: 7,000 W
- Generator Engine Brand: Honda
- Generator Voltage: 120/240V AC
- Width: 27 9/16 in
- Generator Amps: 45.8/22.9, 58.3/29.1
- Generator Starter Type: Electric/Recoil
- Weight: 263 lb
- Engine Displacement: 389 cc
- Sound Level dB: 58 dBA
- Length: 47 3/16 in
- Generator Run Time @ 1/2 Load: 32.0 hr
- Generator Outlets: 125V AC 20A GFCI Duplex (2), 125/250V AC 30A Locking, 125V AC 30A Locking
- CARB Compliant: No
- Circuit Breaker: Yes
- Engine Alternator: Inverter
- Low Oil Shut Down: Yes
- Fuel Tank Capacity: 5.1 gal
- Air Cleaner Type: Foam
- Item: Inverter Generator
- Includes: Carburetor Assembly, Safety Heading, Safety Label, Safety Messages
- Parallel Configuration Capable: Yes
- Standards: CARB, CSA, EPA, OSHA
- Generator Mfr. Warranty Details: 3 yr
- Generator Height: 28 3/8 in
- Length (Straight Wireway): 47 3/16 in
- Country of Origin (subject to change): British Indian Ocean Territory
Description
Inverter Generator, Inverter, Gasoline, Generator Rated Watts 5500 W, Surge Watts 7,000 W, 120/240V AC, Generator Amps 45.8/22.9, 58.3/29.1, Generator Engine Brand Honda, Generator Starter Type Electric/Recoil, Generator Outlets 20A 125V GFCI Duplex (2), 30A 125V Locking Plug, 30A 125/250V Locking Plug, CARB Compliant Yes, Circuit Breaker Yes, Inverter Engine Alternator, Engine Displacement 389 cc, Sound Level dB 58 dBA, Parallel Configuration Capable Yes, Weight 263.2 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Honda #EU7000ISNAN
Explore more
- Honda 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EB2200ITAN
- Honda 5500 W Watt Conventional Generator , 6.2 gal , Gasoline EB6500X1AN
- Honda 3500 W Watt Conventional Generator , 6.3 gal , Gasoline EG4000CLAN
- Honda 4500 W Watt Conventional Generator , 6.2 gal , Gasoline EB5000X3AN
- Honda 2800 W Watt Inverter Generator , 3.4 gal , Gasoline EU3000IS1AN
- Honda 5500W Watt Conventional Generator , 6.2 gal , Gasoline EM6500SXK2AN
- Honda 900 W Watt Inverter Generator , 0.55 gal , Gasoline EU1000T1AG
- Honda 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EU2200ITAN
- Honda Portable Generators