customer-service Help
Honda

5500W Watt Conventional Generator , 6.2 gal , Gasoline

Honda 5500W Watt Conventional Generator ,  6.2 gal ,  Gasoline EM6500SXK2AN
Tap to zoom
Hover or click to zoom
$3,099.99
  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 5,500 W
  • Generator Fuel Type: Gasoline
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $3,099.99

Honda #EM6500SXK2AN Specifications

  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 5,500 W
  • Generator Fuel Type: Gasoline
  • Surge Watts: 7,000 W
  • Generator Engine Brand: Honda
  • Generator Voltage: 120/240V AC
  • Width: 27 13/16 in
  • Generator Amps: 45.8/22.9
  • Generator Starter Type: Electric/Recoil
  • Parallel Configuration Capable: Yes
  • Length: 41 1/8 in
  • Weight: 232 lb
  • Engine Displacement: 389 cc
  • Standards: EPA, OSHA
  • Sound Level dB: 66 dBA
  • Includes: 20 mm Plain Washer, 4x28 mm Split Pin, 8 mm Flange Nut, 8x16 mm Flange Bolt, 8x18 mm Flange Bolt Assembly, Axle Shaft, Canister, Carburetor, Catalytic Converter, Clamp, Filter, Fuel Cap, Fuel Lines, Fuel Tank, Handle Assembly, Handle Bush A, Handle Bush B, Handle Holder Assembly, Handle Lower Bracket, Ignition System, Stand, Valves, Wheel
  • Generator Height: 28 5/16 in
  • Circuit Breaker: Yes
  • Wheel Kit Included: Yes
  • Low Oil Shut Down: Yes
  • Run Time @ Full Load: 6.4 hr
  • Generator Run Time @ 1/2 Load: 9.8 hr
  • Generator Mfr. Warranty Details: 3 yr
  • Generator Outlets: 125V AC 20A GFCI Duplex (2), 125/250V AC 30A Locking, 125V AC 30A Locking
  • Fuel Tank Capacity: 6.2 gal
  • Item: Conventional Generator
  • Length (Straight Wireway): 41 1/8 in
  • Country of Origin (subject to change): China

Description

Conventional Generator, Conventional, Gasoline, Generator Rated Watts 5500W, Surge Watts 7,000 W, 120/240V AC, Generator Amps 45.8/22.9, Generator Engine Brand Honda, Generator Starter Type Electric/Recoil, Generator Outlets 20A 125V GFCI Duplex (2), 30A 125V Locking Plug, 30A 125/250V Locking Plug, Circuit Breaker Yes, Engine Displacement 389 cc, Sound Level dB 66 dBA, Parallel Configuration Capable Yes, Weight 231.7 lb

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Honda #EM6500SXK2AN