Honda
9000 W Watt Conventional Generator , 8.19 gal , Gasoline
- Zoro #: G2780011
- Mfr #: EB10000AG
Tap to zoom
Hover or click to zoom
$6,246.41
- Promotion Restriction: Not eligible for promotion
- Generator Rated Watts: 9,000 W
- Generator Fuel Type: Gasoline
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $6,246.41
Honda #EB10000AG Specifications
- Zoro #: G2780011
- Mfr #: EB10000AG
- Promotion Restriction: Not eligible for promotion
- Generator Rated Watts: 9,000 W
- Generator Fuel Type: Gasoline
- Surge Watts: 10,000 W
- Generator Engine Brand: Honda
- Generator Voltage: 120/240V AC
- Width: 27 11/16 in
- Engine HP: 3 hp
- Generator Amps: 75/37.5, 83.8/41.6
- Generator Starter Type: Electric
- Circuit Breaker: Yes
- Generator Mfr. Warranty Details: 3 yr
- Includes: Belts, Carburetor Assembly, Connectors, Fuel Injection System, Hoses, Other Emission-Related Assemblies
- Engine Alternator: IAVR
- Generator Outlets: 125V AC 20A GFCI Duplex (2), 125/250V AC 30A Locking, 125V AC 30A Locking, 125/250V AC 50A Locking
- Standards: CARB, EPA, OSHA
- Sound Level dB: 73 dBA
- Length: 41 in
- Low Oil Shut Down: Yes
- Fuel Tank Capacity: 8.19 gal
- Air Cleaner Type: Foam
- CARB Compliant: No
- Item: Conventional Generator
- Engine Displacement: 688 cc
- Generator Run Time @ 1/2 Load: 7.9 hr
- Generator Height: 35 1/16 in
- Weight: 403 lb
- Length (Straight Wireway): 41 in
- Country of Origin (subject to change): China
Description
Conventional Generator, Conventional, Gasoline, Generator Rated Watts 9000 W, Surge Watts 10,000 W, 120/240V AC, Generator Amps 75/37.5, 83.8/41.6, Generator Engine Brand Honda, Generator Starter Type Electric, Generator Outlets 20A 125V GFCI Duplex (2), 30A 125V Locking Plug, 30A 125/250V Locking Plug, 50A 125/250V Locking Plug, CARB Compliant Yes, Circuit Breaker Yes, IAVR Engine Alternator, Engine Displacement 688 cc, Engine HP 3 hp, Sound Level dB 73 dBA, Weight 403 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Honda #EB10000AG
Explore more
- Honda 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EB2200ITAN
- Honda 5500 W Watt Inverter Generator , 5.1 gal , Gasoline EU7000ISNAN
- Honda 4500 W Watt Conventional Generator , 6.2 gal , Gasoline EB5000X3AN
- Honda 2800 W Watt Inverter Generator , 3.4 gal , Gasoline EU3000IS1AN
- Honda 5500W Watt Conventional Generator , 6.2 gal , Gasoline EM6500SXK2AN
- Honda 900 W Watt Inverter Generator , 0.55 gal , Gasoline EU1000T1AG
- Honda 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EU2200ITAN
- Honda 2500 W Watt Inverter Generator , 2.1 gal , Gasoline EB2800IAN
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal, Gasoline 201054
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.9 gal, Gasoline 201049
- Honda Portable Generators