This item is Discontinued.

Honda Portable Inverter Generator, Gasoline, 2800 Rated, 3000 Surge, Electric/Recoil Start, 23.3 A EU3000IS1A

Portable Inverter Generator, Gasoline, 2800 Rated, 3000 Surge, Electric/Recoil Start, 23.3 A (Discontinued)

  • Mfr # EU3000IS1A
  • Zoro # G3709973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU3000IS1A
Zoro #
G3709973
UPC #
786102003179
Country of Origin
Japan

Dimensions

Generator Height
22"
Length
25-4/5"
Width
17-3/5"
Length (Straight Wireway)
25 13/16 in

Details

Generator Engine Brand
Honda
Engine Brand
Honda
Item
Portable Inverter Generator
Generator Fuel Type
Gasoline
Fuel Type
Gasoline
Generator Rated Watts
2800
Surge Watts
3000
Generator Voltage
120VAC
Generator Starter Type
Electric/Recoil
Starter Type
Electric/Recoil
Generator Amps
23.3
Generator Run Time @ 1/2 Load
13.0 hr.
CARB Compliant
Yes
Includes
Battery
Parallel Configuration Capable
Yes
Generator Mfr. Warranty Details
3 yr.
Low Oil Shut Down
Yes
Sound Level dB
49.0 to 58.0
Engine Displacement
196cc
Run Time @ Full Load
7.2 hr.
Series
Super Quiet
Wheel Kit Included
No
Full Power Switch
Yes
Run Time Hour Meter
No
Fuel Tank Capacity
3.4 gal.
Portable Generator Technology
Inverter
Engine Alternator
Inverter
Generator Outlets
5-20R 120VAC Duplex (1), L5-30R 120VAC Locking Receptacle (1), 12VDC 8.3A (1)
Run Time @ 1/2 Load
13.0 hr.
Standards
EPA
Cylinder Material
Aluminum
Air Cleaner Type
Foam
Circuit Breaker
Yes

Description

Portable Inverter Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Honda, Fuel Tank Capacity 3.4 gal, Engine Displacement 196 cc, Engine Alternator Inverter, Full Power Switch Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.