Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Zipper vinyl Blanket Storage Bag Clear (Discontinued)
Mfr # SFT-01419
Zoro # G1298351
This Product is Discontinued
Key Features
- Laundry Bag Material Vinyl
- Overall Length 25 in
- Overall Width 21 in
- Color Clear
- Laundry Bag Closure Zipper