20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Can Rack, 5-1/8inLx11inWx5-1/8InH

HONEY-CAN-DO | Zoro #: G6153481 | Mfr #: KCH-01849

$5.89 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Honey-Can-Do #KCH-01849 Specifications

Zoro #: G6153481 Manufacturer #: KCH-01849
Material: Steel Item: Can Rack
Width: 11" Height: 5-1/8"
Finish: PE Coating Color: White
Length: 5-1/8" Country of Origin (subject to change): China

Description

Here is some additional information about Honey-Can-Do Can Rack. Width: 11", Material: Steel, Color: White.

Reviews of Honey-Can-Do #KCH-01849