Clothespins, Wooden, PK50

HONEY-CAN-DO| Zoro #: G1655473| Mfr #: DRY-01375

$2.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: Up to 10 lb. per PinItem: ClothespinsMaterial: Wooden
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655473 Mfr #: DRY-01375
Load Capacity: Up to 10 lb. per PinItem: Clothespins
Material: WoodenOpening Type: Spring
Country of Origin (subject to change): China

Description

Clothespins, Material Wooden, Opening Type Spring, Load Capacity Up to 10 lb. per Pin, Package Quantity 50

Reviews